Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Stripping-Pliers-Insulated-160MM-ZEBRA

714.01570 - UNSPSC 27110000
German Engineered
Stripping-Pliers-Insulated-160MM-ZEBRA Stripping-Pliers-Insulated-160MM-ZEBRA
Stripping-Pliers-Insulated-160MM-ZEBRA

Delivery

In stock delivery from our warehouses.
0 Review(s)

Precise and effortless stripping of cables and wires with plastic or rubber insulation. For working with high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 11:34 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:34 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Overall Length (mm) 160 mm
Overall Length (in) 6 in
Diamater 5 mm
EAN 4050642466593

Features

In compliance with the prescribed safety measures, for work under high voltage up to 1,000 V (AC) or up to 1,500 V (DC).
High-quality tool steel ensures long tool life and precision
Automatic opening of the pliers by use of an opening spring
Ergonomic, non-slip two-component comfort handle with wide Insulated collar for secure working
Compliant with IEC 60900, GS, C and VDE International safety standards
Adjustment screw: With knurled locking nut
Surface: Ground and chrome-plated all around
Joint: designed for accurate guide and leverage

Applications

Electrical
HVAC
Auto and Maintenance
Electric / Hybrid Vehicle Work
Both professional and household use or anyone working with electrical components

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.