NUT DRIVER SET 7PC INSULATED (3/16"-1/2")
GRY.CHS7A-I
- UNSPSC 27111702
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 10:05 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 7 |
| EAN | 4052713985231 |
Features
| Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator |
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| Cushioned non-slip handle |
| Hollow shank to accommodate long length bolts |
| Individually insulated and tested to ASTM F1505 standards |
| Limited Lifetime Warranty |
Contents
| 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" |
Review(s)
Product not yet rated.