Free Shipping : For every order of $350 or more with the promo code : FREESHIP

INSULATED ADJUSTABLE OPEN END WRENCH

GRY.65312A-I - UNSPSC 27111707
INSULATED ADJUSTABLE OPEN END WRENCH INSULATED ADJUSTABLE OPEN END WRENCH
INSULATED ADJUSTABLE OPEN END WRENCH

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 5:41 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Max Jaw Opening (in) 1-1/2 in
Max Jaw Opening (mm) 38 mm
Length 305 mm
EAN 4052713985132

Features

Right-handed model with imperial measuring scale for quick and accurate recognition of jaw opening
Long jaw design for sure grip of deep-set bolts and nuts
Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC)
Individually insulated and tested to ASTM F1505 standards
Limited Lifetime Warranty

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.