Free Shipping : For every order of $350 or more with the promo code : FREESHIP

HEAVY DUTY SQUARE SHOVEL

WMN.TLZ468 - UNSPSC 27112004
HEAVY DUTY SQUARE SHOVEL HEAVY DUTY SQUARE SHOVEL
HEAVY DUTY SQUARE SHOVEL

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Blade Material Carbon Steel
Blade Size (HxW) 11" x 9"
Handle Material Fibreglass
Handle Length 29 1/2"
Overall Length 41”
Quantity 1

Features

Heavy-duty, 12-gauge carbon steel blade
Forward turned step for extra strength
Ergonomic grip
Welded fulcrum for added leverage

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.