Free Shipping : For every order of $350 or more with the promo code : FREESHIP

COMPRESSION TESTER

713.03553
COMPRESSION TESTER* COMPRESSION TESTER*
COMPRESSION TESTER*

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1

Features

This quality, accurate tester has an angle construction tip to permit easy reading on back cylinders.
The heavy duty neoprene hose bends in all directions to reach hard to get at cylinders.
Handy side release valve allows multiple readings on the same cylinder without removing the tester from the cylinder.
Hose assembly will disconnect easily from the gauge head to allow more flexibility and easier installation into spark plug holes.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.