FLEX DRIVE COMPRESSION TESTER
713.03582
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
Features
| This quality, accurate tester has an angle construction tip to permit easy reading on back cylinders. |
| The heavy duty neoprene hose bends in all directions to reach hard to get at cylinders. |
| Handy side release valve allows multiple readings on the same cylinder without removing the tester from the cylinder. |
| Hose assembly will disconnect easily from the gauge head to allow more flexibility and easier installation into spark plug holes. |
Review(s)
Product not yet rated.