VACCUM & PRESSURE TESTER
713.03592
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Vacuum Range | 0 - 30 in (0 - 76 cm) |
| Hose Length | 36" |
| Pressure Range | 0 - 15 PSI, 0 - 1 kg/cm2 |
Features
| This top quality 2-1/2" chrome plated vacuum tester aids diagnosis of engine problems such as sticky valves, timing, carburetion, faulty fuel pump, and other vacuum-operated devices. |
| Brass adapter fitting provided. |
Notices
CAUTION: Do not use on fuel injected vehicles.
Review(s)
Product not yet rated.