Free Shipping : For every order of $350 or more with the promo code : FREESHIP

INFRARED LASER THERMOMETER

715.53110 - UNSPSC 41113630
INFRARED LASER THERMOMETER INFRARED LASER THERMOMETER
INFRARED LASER THERMOMETER

Delivery

In stock delivery from our warehouses.
0 Review(s)

An integrated laser pointer for measurement of surface temperatures

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 11:27 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:27 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Measuring Range -50°C to +650°C
Two-Point Laser Targeting System 12:1
Power Supply 9 V battery (Art. No. 827.05) not included
Spectral Range 8 - 14 ?m
Reaction Time Of Device 150 ms
Automatic Switch-Off After approx. 5 sec.
EAN 4050382086440

Features

Use for industrial application. Not rated for medical Grade.
Ergonomic, practical and suitable for use anywhere
Thanks to the two-point laser beam, the measuring point can be focused even more precisely
Extremely slim measuring cone of 12:1
Digital setting of degree of emission
Can be switched from Celsius to Fahrenheit
With integrated display lighting
Display of results with one decimal place
Adjustable alarm with extremely high or lower temperatures
Infrared laser thermometer is supplied in practical pouch which can be fastened to belt

Benefits & Advantage

Temperatures displayed in just seconds
Reliable and accurate measurements with a slimmer measuring cone
Measures temperatures between -50°C and +650°C

Instructions

Point the measuring device at the object to be measured. Press the trigger. The measurements collected by the laser point are indicated on the display. Automatic shut-off occurs after 5 seconds
When the trigger is pressed continually, the device always indicates the actual temperature of each measuring point. When released, the last measuring result is displayed

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.