Free Shipping : For every order of $350 or more with the promo code : FREESHIP

PANEL GRIP (UP TO 120KG)-(0-60MM) (0 - 2-1/2'') 2PCS

715.6745 - UNSPSC 27110000
PANEL GRIP (UP TO 120KG)-(0-60MM) (0 - 2-1/2'') 2PCS PANEL GRIP (UP TO 120KG)-(0-60MM) (0 - 2-1/2'') 2PCS
PANEL GRIP (UP TO 120KG)-(0-60MM) (0 - 2-1/2'') 2PCS

Delivery

In stock delivery from our warehouses.

For Transporting Work Pieces and Panels that are difficult to grip

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:21 AM.

Product Details

Attribute Value
Clamping Width (mm) 0 - 65 mm
Length 240 mm
EAN 4011231746137

Features

The fork shape design allows the clamping jaws to be pushed from the side and from the front into the piece being supported.
Jaws made from high-quality plastic with vulcanised rubber coating
Extremely secure grip and long service life
Clear rubber coating prevents colour from the jaws marking the workpiece
Ergonomically designed handle
Effortless work
Load-bearing strength per handle: approx. 120 kg.

Applications

Suitable for transporting particle boards, wood panels, sheet metal, glass, furniture, fixture elements.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-15
aucun systeme pour déclencher la prise