Free Shipping : For every order of $350 or more with the promo code : FREESHIP

DIGITAL VERNIER CALIPER 150MM

715.7611 - UNSPSC 27110000
DIGITAL VERNIER CALIPER 150MM DIGITAL VERNIER CALIPER 150MM
DIGITAL VERNIER CALIPER 150MM

Delivery

In stock delivery from our warehouses.

Precision measuring in metric & standard for external and internal distances.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 5:40 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 5:40 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Metric Measuring Range 0 - 150 mm
Inch Measuring Range 0 - 6 in
Accuracy 0.02 mm/0.001 in (0-100 mm); 0.03 mm/0.001 in (>100-200 mm)
Repeatability 0.01 mm/0.005 in
Maximum Measuring Speed 1.5 m/sec 60 in/sec.
Operating Temperature 0-40 °C/41-104 °F
Storage Temperature -20 °C - +70 °C
EAN 4052713979643

Features

Measuring system: linear capacity measuring system
Base measuring function: inside, outside, depth, step measuring
Display: LCD display
Power: one battery 1.55V silver oxide SR44 (or alkaledscence battery) capacity: 180 mAh
Influence of humidity: within 0-80 % of relative humidity

Instructions

Keep body surface clean, prevent liquid material from getting into slider to damage electronics. Surface should be cleared by petrol and the body may be lubricated by a little clock oil. Acetone and alcohol should not be used. Don’t remove the data interface lid when the interface is not used. Do not insert any conductive body into the interface to protect the electronics.
008.WIOSS32 WIOSS Satellite Tool Kit qty 1
008.WIOSS42 WIOSS Toolbox 42pc Kit qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-04-20
Very good service, telephone support and shipping excellence.
2019-12-12
Good deal on these calipers on the “Santa’s Wurthshop” handy for many measuring tasks!