WINDOW LIFTER (UP TO 120KG)-(1-1/2''-5'') 2PCS
715.6746
- UNSPSC 27110000
Delivery
No stock for delivery. -
0 Review(s)
For Transporting Work Pieces and Panels that are difficult to grip
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Clamping Width (mm) | 40 - 120 mm |
| Length | 240 mm |
| EAN | 4052703996780 |
Features
| The fork shape design allows the clamping jaws to be pushed from the side and from the front into the piece being supported. |
| Jaws made from high-quality plastic with vulcanised rubber coating |
| Extremely secure grip and long service life |
| Clear rubber coating prevents colour from the jaws marking the workpiece |
| Ergonomically designed handle |
| Effortless work |
| Load-bearing strength per handle: approx. 120 kg. |
Applications
| Suitable for transporting objects that are difficult to grip, e.g. boards, panels, doors, windows, lacquered sheet metal |
Review(s)
Product not yet rated.