6 pieces in stock at Vaughan, ON as of 4:19 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:19 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Maximum Speed | 2000 rpm |
| Bit Mount Size | 1/4 in |
| Length | 165 mm |
| Width | 32 mm |
| Height | 50 mm |
| EAN | 4045727929445 |
| High quality angled gear. Specially hardened steel enables maximum torque of up to 57 Nm (42 ft-lb) or maximum speed of 2000 rpm. |
| Handle with soft grip. Secure hold and 360° adjustable handle. Optimum adjustment to respective work application |
| Compact design. Excellent for screwing in cramped and hard-toreach places |
| Magnetic 1/4" bit mount with quick-change chuck. Secure holding of screws with magnetic effect. Suitable for all standard bits and bit drills with C6.3 and E6.3 mount |