Free Shipping : For every order of $350 or more with the promo code : FREESHIP

DRILL CHUCK 1/4" FOR 614.9000

713.9204 - UNSPSC 27110000
DRILL CHUCK 1/4" FOR 614.9000 DRILL CHUCK 1/4" FOR 614.9000
DRILL CHUCK 1/4" FOR 614.9000

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 6:22 AM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 6:22 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Hex Size 1/4 in
Compatible Angle Gear 614.9000
Drill Size Range 0.4 - 6 mm
EAN 4011231706148

Features

Suitable for both left and right-hand rotation

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-11-09
works as advertised
2018-10-02
*