DOUBLE CARTRIDGE CAULKING GUN 400 ML
891.0096
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 5:24 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 5:24 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Cartridges | Replast Easy (400 ml) |
| EAN | 4045989840229 |
Benefits & Advantage
| For use with 400 ml Replast easy cartridges |
| Heavy duty double cartridge gun for professional use |
| Converts easily for mixing ratio's of 1:1, 2:1, 4:1 and 10:1 using snap-in, snap-out push disks |
| Extra durable, heat treated piston rod |
| Precision centered friction plate |
| Hammered finish alloy handle with comfort grip |
| 26:1 Thrust ratio |
Customers Also Viewed
Review(s)
2020-08-04
as a first time user, I found this gun easy to use and very good quality.