Free Shipping : For every order of $350 or more with the promo code : FREESHIP

DUAL CARTRIDGE POWER BOND / REPLAST GUN

891.0092 - UNSPSC 27110000
DUAL CARTRIDGE POWER BOND GUN DUAL CARTRIDGE POWER BOND GUN
DUAL CARTRIDGE POWER BOND GUN

Delivery

In stock delivery from our warehouses.

Pre-assembled gun, ready for 1:1 ratio use with 220ml cartridges. Gun can also be changed-over for use on 2:1 applications.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:28 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:28 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Compatible Cartridges Power Bond (2:1)
EAN 4056807773124

Instructions

1. Place applicator with knob on the floor. 2. Put both thumbs on front plate and fingers behind the disk you desire to remove. 3. Move fingers forward toward thumbs until disk snaps off rod. If the disk is hard to remove, use a rubber mallet and gently tap until disk becomes loose.
Attaching push disk(s): 1. Put socket of push disk over rod shaft. 2. Push firmly onto the rod shaft until disk snaps in place. There should be two snapping sounds which will ensure the disks are firmly attached. Some twisting of the push disk may be required to achieve the second snap. 3. Both disks should be parallel with each other. This will ensure proper mixing of materials.

Notices

Note: To be used with Power Bond (Art. No. 893.450100 - replacement nozzles Art. No. 891.609) as a 2:1 ratio, and with Replast Easy (Art. No. 893.50002 to 893.50009 - replacement nozzles Art. No. 891.604) as a 1:1 ratio.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-11-03
haven,t used the product yet but it looks like it should work fine.