Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Clamping Width (mm) | 0 - 15 mm |
| Clamping Depth | 27 mm |
| Jaw Width | 40 mm |
| Length | 230 mm |
| EAN | 4045727327302 |
| With wide opening |
| For use on center rear-end parts and side panels, for clamping “z-shaped” profiles, e.g. tail light mounts |
Product not yet rated.