Free Shipping : For every order of $350 or more with the promo code : FREESHIP

PLASTIC WELDING KIT-52PC

715.940000 - UNSPSC 23271712
PLASTIC WELDING KIT-52PC PLASTIC WELDING KIT-52PC
PLASTIC WELDING KIT-52PC

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 10:55 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 10:55 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 8
EAN 4062856359134

Features

For the repair of small and medium damage to plastic panels
Use in combination with 715.940018 lithium-ion soldering Iron kit

Benefits & Advantage

An effective alternative to the high-cost replacement of bumpers, inner wings, headlamp bodies, engine covers and so much more

Applications

Plastic welding tip – for general repairs with stainless steel mesh and for melting plastic filler rod
Hot staple tip – used to apply the 0.6 and 0.8mm staples to stabilize and reinforce repairs
Plastic welding tip with filler rod feeding tube – filler rods are fed through the tube with high accuracy

Contents

1 Hot staple tip
1 Plastic welding tip
1 Plastic welding tip with filler rod feeding tube
1 Cleaning rod
1 Wire brush
6 PP – Plastic welding rods
6 ABS- Plastic welding rods
6 PE – Plastic welding rods
6 PS – Plastic welding rods
3 Stainless steel wire meshes (60mm x 100mm)
10 Staples-U for plastic 0.8mm
10 Staples-S for plastic 0.6mm

Notices

The correct filler rod (PE, ABS, PP or PS) must match the plastic being repaired
Always wear personal protective equipment when making repairs

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-12
J'aimerais vous aviser qu'il manque une pièce dans le boîtier. Il s'agit du chalumeau à embout droit positionné le premier en bas à gauche du boîtier. Merci de faire le nécessaire pour nous le faire parvenir. Merci***