BOLT END CUTTERS
715.06021
- UNSPSC 27110000
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 8 in |
| Weight | 440 g |
| Soft Wire Diameter | 6 mm |
| Medium Wire Diameter | 4 mm |
| Hard Wire Diameter | 3.5 mm |
| Piano Wire Diameter | 3 mm |
| EAN | 4024835200516 |
Features
| Comfortable grip |
| Inductively hardened precision cutting edges |
| Lever transfer for high performance cutting with less effort |
| Chrome vanadium electric steel is oil-hardened and tempered for heavy-duty use |
| Forged steel construction offers lasting durability |
Applications
| For cutting off and removing bolts pins, nails and wire |
Review(s)
Product not yet rated.