STRAIGHT CUT SNIPS
GRY.S412A
- UNSPSC 27111519
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 6:21 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Straight Pattern |
| Overall Length | 305 mm |
| Cut Length | 76 mm |
| EAN | 4052713985408 |
Features
| Large loop vinyl grips for comfort |
| For sheet thickness up to 0.91mm |
| Drop forged steel blades deliver clean cuts |
| Ideal for making left and right wide curved and power straight cuts |
Review(s)
Product not yet rated.