ALLEN KEY WITH BALL HEAD METRIC/IMPERIAL SET
GRY.68722
- UNSPSC 27111708
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 10:57 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 22 |
| EAN | 4052713985149 |
Features
| Made of premium S2 tool steel for superior durability |
| Copper finish for added corrosion resistance |
| Precision chamfered ends ensure a tight fit and prevent rounding of the fastener |
| Deliver more torque than traditional hex keys |
| Keys large than 1/8" & 3mm have size laser marked on the key. All sizes are as well indicated on the respective plastic allen key holder |
| Ball end design and long key length offers greater access to fasteners from different angles in hard to reach applications |
| Included black multi-purpose holder that converts Allen keys into T-handle. |
| Limited Lifetime Warranty |
Contents
| Imperial Hex Key Set - Long 13 pc. .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
| Metric Hex Key Set - Long 9 pc. 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm. |
Customers Also Viewed
Review(s)
Product not yet rated.