2 pieces in stock at Vaughan, ON as of 10:52 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 10:52 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 9 |
| Contents | 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm |
| EAN | 4052712010361 |
| Easy removal of Allen keys – the rotation of one key, turns all other keys in the same direction |
| Allen key with an angle of max. of 25° |
Product not yet rated.