Bit assortment 10 mm 47pieces
965.12470
- UNSPSC 27111703
Delivery
In stock delivery from our warehouses.
47-piece set with the most common 10 mm bits for the automotive and cargo sectors. Includes 2 adapters in metal case with foam insert with clamping effect.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 5:45 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 5:45 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 47 |
| EAN | 4045727326701 |
Contents
| 8 TX bits with hole, 10 mm, length 30 mm: TX 20, 25, 27, 30, 35, 40, 45, 50 |
| 8 TX bits, 10 mm, length 75 mm: TX 20, 25, 27, 30, 35, 40, 45, 50 |
| 5 hex socket Bits, 10 mm, length 30 mm: Sizes 5, 6, 7, 8 and 10 mm |
| 5 triple square bits, 10 mm, length 30 mm: XZN M 5, 6, 8, 10, 12 |
| 4 triple square bits, 10 mm, length 75 mm: XZN M 6, 8, 10, 12 |
| 9 Torx insert bits, 10 mm, length 30 mm: RI 5, 6, 7, 8, 9, 10, 12, 13, 14 |
| 4 Torx insert bits, 10 mm, length 75 mm: RI 5, 6, 8, 10 |
| 2 PH bits, 10 mm, length 30 mm: PH 2, 3 |
| 1 adapter for 1/2" ratchet tool |
| 1 adapter for 3/8" ratchet tool |
Customers Also Viewed
Review(s)
2020-11-25
Ensemble de qualité et prix compétitifs
2020-05-18
Great product. Very good quality. Shipping time was fast.