BIT SET TORX TX10-40 6PC
614.250352
- UNSPSC 27112815
Delivery
In stock delivery from our warehouses.
Security Torx Screws are used in applications to prevent unauthorized tampering
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 6:00 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 6:00 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 6 |
| Sizes Included | TX 10, TX 15, TX 20, TX 25, TX 30, TX 40 |
| EAN | 4011231511490 |
Applications
Air bags, ABS brakes, ignition systems, etc., protective barriers, guide rails, Plexiglas panes, bus stops, park benches, school furniture, school bus repair and manufacturers, etc., distributor boxes, switch boards, charging units, air conditioning units, domestic appliances, telephones, etc
Customers Also Viewed
Review(s)
2019-11-21
bon produit