Free Shipping : For every order of $350 or more with the promo code : FREESHIP

RETRACTABLE RAZOR SCRAPER

715.13626 - UNSPSC 27112009
RETRACTABLE RAZOR SCRAPER RETRACTABLE RAZOR SCRAPER
RETRACTABLE RAZOR SCRAPER

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 7-7/8 in
EAN 4061975953551

Features

A unique retractable scraper that takes the aggravation out of getting old stickers off car windshields and paint blotches off windows
Size: 7 7/8” when fully open and locked in position
The razor blade holder tilts the blade to give a better angle of attack in tight corners
The blade can be folded 180° into the handle and locked when not in use, permitting it to be kept in a tool box safely
The blade can be replaced when worn out

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-22
va bien mais plus cher que la competition
2021-02-17
Rien à dire