Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ONE-HAND SUCTION LIFTER 8 kg

715.58015 - UNSPSC 27110000
ONE-HAND SUCTION LIFTER 8 kg ONE-HAND SUCTION LIFTER 8 kg
ONE-HAND SUCTION LIFTER 8 kg

Delivery

In stock delivery from our warehouses.
0 Review(s)

One-hand suction with quick release button

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:34 PM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 11:34 PM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Load Capacity per Each 8 kg
EAN 4052703042333

Features

Fast and efficient working
Also suitable for sensitive glass panes
For holding/transporting smaller objects

Benefits & Advantage

Thanks to a one-hand operation and quick suction
Because of the low vacuum volume, thin glass panes can also be held/transported without being damaged
Because of smaller diameter of suction head
Lifts up to 8kg

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.