Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Telescopic magnet w pocket clip 155-670MM

715.3496 - UNSPSC 27112109
German Engineered
Telescopic magnet w pocket clip 155-670MM Telescopic magnet w pocket clip 155-670MM
Telescopic magnet w pocket clip 155-670MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

Don’t let small metal items slip away! Order your Telescopic Magnetic Pick-Up Tool today and experience the ease of retrieving lost items with precision and strength.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 7:03 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 7:03 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 155 - 670 mm
Weight 500 g
EAN 4038898317937

Applications

The Wurth Telescopic Magnetic Pick-Up Tool, featuring a 1/4" HEX connector and a powerful lifting retention force of up to 600 grams (1.3 lbs), is your ultimate solution for reaching and retrieving metal objects in hard-to-access place. A reliable tool for everyday tasks, this pick-up tool combines strength, convenience, and versatility.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.