Free Shipping : For every order of $350 or more with the promo code : FREESHIP

HEAVY-DUTY VACUUM SUCTION CUP LIFTER D210MM/8-1/4''

714.58045 - UNSPSC 27110000
HEAVY-DUTY VACUUM SUCTION CUP LIFTER D210MM/8-1/4'' HEAVY-DUTY VACUUM SUCTION CUP LIFTER D210MM/8-1/4''
HEAVY-DUTY VACUUM SUCTION CUP LIFTER D210MM/8-1/4''

Delivery

In stock delivery from our warehouses.
0 Review(s)

With vacuum pump and vacuum indicator in practical storage case

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 5:41 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 5:41 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 210 mm
Load Capacity per Each 120 kg
EAN 4052703180691

Features

High load capacity and safety reserves
Safe working thanks to vacuum control
Easy to carry thanks to padded, non-slip handle

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.