Free Shipping : For every order of $350 or more with the promo code : FREESHIP

DOUBLE RING RATCHET SPANNER SET

714.23100 - UNSPSC 27110000
DOUBLE RING RATCHET SPANNER SET DOUBLE RING RATCHET SPANNER SET
DOUBLE RING RATCHET SPANNER SET

Delivery

In stock delivery from our warehouses.

Special tool assortment for use in tight spaces.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 4:21 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 4:21 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 32
EAN 4045727936054

Contents

Double-ring ratchet 1/4" and 10 mm drives (200mm)
Double-ring ratchet, 1/4" and 10 mm drives (110mm)
Adapter 10 mm x 1/4" (22mm)
Foam insert 215 x 105 x 30 mm
Metal box 22 x 110 x 35 mm
1/4" Drive bits: TX 15, TX 20, TX 25, TX 27, Slot 5.5mm, Slot 8mm, Allen head size 4 mm, Allen head size 5 mm, Allen head size 6 mm, PH1, PH2, PH3
10 mm Drive bits: TX 30, TX 40, TX45, XZN M 5, XZN M 6, XZN M 8, Allen head size 7mm, Allen head size 8mm
1/4" sockets, hexagon: 6, 7, 8, 9, 10, 11, 12, 13, 14mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2018-09-30
This is my second purchase of this set,. I regularly use and abuse the bit ratchets in a rather demanding field service job on industrial equipment. I have never managed to break one despite using them improperly ( read: putting pipes on them ). Only replacing them due to theft/loss.