Pass-through ratchet L200MM
713.13001
- UNSPSC 27111704
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 5:57 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 5:57 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 205 mm |
| EAN | 4045727062203 |
Features
| Round, compact head: 72 teeth, 5° angle of rotation |
| One-hand operation with reverse lever for clockwise and anti-clockwise rotation |
| Surface: chrome-plated, polished |
| Plastic handle |
| Extremely slim design |
Documents & Videos
Customers Also Viewed
Review(s)
2020-07-06
bon service du Rep. mais l'outils n'est pas adequate a mes besoin peu de description sur le site web j'ai dû le commander pour connaitre les dimension.