3 pieces in stock at Vaughan, ON as of 2:04 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 2:04 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Drive | 1/4 in |
| Length | 100 mm |
| EAN | 4049557634470 |
| Extremely compact for use in tight applications |
| Mount: For 1/4“ hexagon drive in accordance with DIN 3126-C 6.3 and E 6.3. |
| Head: Extremely compact ratchet head, finetoothed, 72 teeth, 5° reversing angle |
| Chrome-plated with 2-component handle, extremely slim design, angled down 10°. |
| Rugged design, max. Torque of up to 40 Nm. |
| Use with ¼ inch bit holder extensions |
| Motor vehicles, commercial vehicles, motorcycles, bicycles, mechanical engineering, fine machinery and the furniture industry. |
| 008.HGG202416 | WURTH MINIS ASSORTMENT | qty 1 |