Free Shipping : For every order of $350 or more with the promo code : FREESHIP

UNIVERSAL SOCKET GRIPPER 7-19M

714.121907 - UNSPSC 27110000
UNIVERSAL SOCKET GRIPPER 7-19M UNIVERSAL SOCKET GRIPPER 7-19M
UNIVERSAL SOCKET GRIPPER 7-19M

Delivery

In stock delivery from our warehouses.
0 Review(s)

Used for loosening and tightening bolts and nuts.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:07 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:07 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Hex Size Range 7 - 19 mm
Drive Size 3/8 in
Length 53.5 mm
EAN 4024835547017

Features

All purpose applicable as socket spanner insert from SW7 to SW19 or SW13 to SW32
Thanks to its 54 spring loaded pins, it can firmly grip square-, hexagonal- and Torx profiles as well as wing nuts, hook screws and eye bolts

Benefits & Advantage

Saves an enormous amount of time and space

Applications

Replaces hexagon wrench, hexagon head and open-ended wrench

Notices

It acts as a problem solving universal applicable tool, which can be stressed only with the maximum torque. The tool does not replace professional socket spanners

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.