HAND-HELD RIVET SETTING PLIERS ASSORTMENT HES 412
Delivery
Hand-held rivet setting pliers with quick-change system for processing blind rivet nuts and M4–M12 rivet nut studs.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 8:27 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:27 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 16 |
| EAN | 4046777219821 |
Features
| Requires less force compared to manual setting pliers |
| Quick-change system for mandrels and sleeves |
| Clear stroke scale |
| Easy to use in hard to reach areas |
| Colour coding system for nozzles |
Applications
| Approved Tool for Land Rover/Jaguar |
| Blind rivet nuts M4 to M12 aluminium/steel/stainless steel |
| Blind rivet studs M5/M6/M8 aluminium/steel/stainless steel |
Contents
| 16 pieces in a durable case |
| Min./max. diameter of rivet-nut thread: 4mm–12 mm |
| Min./max. rivet diameter: 2.4mm–6.4 mm |
| All items in kit available only through special order |
Customers Also Viewed
Review(s)
Product not yet rated.