3 pieces in stock at Vaughan, ON as of 6:00 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 6:00 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 13 |
| EAN | 4052703296897 |
| Can be used as a standard screwdriver in the straight position or as a T-handle in the 90° position thanks to the adjustable handle |
| 2K handle |
| Würth colour coding system for fast identification |
| Screwdriver with T-handle function |
| 1 blade each of PH 1 – 4 mm slotted; PH 2 – PH 3; PZ 1 – 5 mm slotted; PZ 2 blade – 6 mm slotted; PZ 3 – 7 mm slotted |
| 1 hex socket blade 3 mm – hex socket 3 mm ball; hex socket 4 mm – hex socket 4 mm ball; hex socket 5 mm – hex socket 5 mm ball; hex socket 6 mm – hex socket 6 mm ball |
| 1 blade each of TX 10–TX 15; TX 20–TX 25; TX 30–TX 40 |
| Metal box (220 x 110 x 35 mm) |
Product not yet rated.