5 pieces in stock at Vaughan, ON as of 1:26 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 1:26 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 21 |
| EAN | 4049557538297 |
| 2-component T-handle Ergonomically adapted handle. It lies comfortable in the hand and ensures fatigue-free working. |
| High-performance ratchet screwdriver. No more regripping required. And that enables fast, efficient operation in any assembly situation. |
| Large numbers of different reversible blades, adapter, bit-holders and socketwrench inserts. Contains the right tool for any application, and also includes a flexible bit holder. |
| High-quality reversible blades. High top strength thanks to special treatment. With Würth colour coding systems for fast locating. |
| Black-point tip for highly precise fit. All reversible, adapter and bit-holder blades have a 1/4" / 6.3 mm hex mount. |
| 4 in 1 T-handle screwdriver |
| High-performance ratchet screwdriver |
| Reversible or adapter bits |
| Socket-wrench inserts |