T-handle screwdriver set TX side tip SET-INTX-6PCS
613.91406
- UNSPSC 27111701
Delivery
In stock delivery from our warehouses.
For TX socket, with side output, 6 pieces
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 11:32 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:32 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 6 |
| EAN | 4038898781943 |
Features
| Integrated side tip. Effortless tightening and loosening of screw connections. |
| High-quality blade. Matte chrome-plated hexagon blade for optimal corrosion protection and long service life. |
| Multi-component handle comprising solid core and soft casing. Highly slip-proof special black plastic ensures maximum torque transfer. Integrated drilled hole for storage on tool rack. |
Contents
| 6 T-handle screwdrivers for TX socket (TX 10, 15, 20, 25, 30, 40) |
Customers Also Viewed
Review(s)
2020-04-21
Amazing well built