Free Shipping : For every order of $350 or more with the promo code : FREESHIP

ANGLED FLAT ROUND PLIERS 210MM

714.01592 - UNSPSC 27110000
ANGLED FLAT ROUND PLIERS 210MM ANGLED FLAT ROUND PLIERS 210MM
ANGLED FLAT ROUND PLIERS 210MM

Delivery

No stock for delivery. -
0 Review(s)

A nose tip plier for those hard to reach areas!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:35 PM.

Product Details

Attribute Value
Overall Length 210 mm
Compatible Soft Wire Diameter 5.9 mm
Compatible Hard Wire Diameter 2.5 mm
Compatible Aluminum and Copper Cable Diameter 13 mm
EAN 4052703693429

Features

Ergonomic and relaxed position of the hand
2K handle for a better comfort
Convenient use when pulling objects
Cutting cables and wires
Insulating conductors
Gripping, securing and bending
Crimping wire-end sleeves (low voltage)

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.