INTERNAL/EXTERNAL RETAINING RING PLIER SET 3PC
GRY.B103
- UNSPSC 27112110
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:43 AM.
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 3 |
| EAN | 4052713985187 |
Features
| Number of pieces in assortment/set – 3pc |
| Designed for the effective removal and installation of internal and external retaining rings. |
| High impact double dipped cushion grips provide durability and comfort for everyday use. |
| Precision formed interchangeable tips are easily installed and removed when switching between jobs. |
| Includes Plastic Carrying Case |
| Limited Lifetime Warranty |
Contents
| External Retaining Ring Pliers - Shaft/Bore Diameter (in): 1/4" - 2" Legnth (mm): 190 mm |
| Internal Retaining Ring Pliers - Shaft/Bore Diameter (in): 3/8" - 2" Length (mm): 190 mm |
| Interchangeable Straight Tips 0.047 (Silver) |
| Interchangeable Straight Tips 0.070 (Gold) |
| Interchangeable 90 Degree Tip 0.039 (Black) |
| Internchangeable 44 Degree Tip 0.047 (Silver) |
Notices
Individual replacements only available through special orders
Review(s)
Product not yet rated.