Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TIGHT ACCESS TWEEZERS 14"

714.600 - UNSPSC 27110000
TIGHT ACCESS TWEEZERS 14" TIGHT ACCESS TWEEZERS 14"
TIGHT ACCESS TWEEZERS 14"

Delivery

In stock delivery from our warehouses.
0 Review(s)

Go where no tool has gone before with the Tight Access Tweezers

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 4:39 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 4:39 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 14 in
EAN 4052713979322

Features

Surpassing the reach of the industry’s longest available needle nose pliers, these tweezers have a slim, low-profile design that allows it to fit into tight areas that other pliers cannot. Unlike traditional pliers it provides a secure grip due to its ability to flex as pressure is applied, ensuring a strong grasp on the object being retrieved. Featuring interlocking teeth with a stainless steel body, this tool is ideal for grabbing a variety of objects including wires, hoses, gaskets, o-rings, fuses, hardware, and more
Precise interlocking jaws for a strong grip
Slim profile design for tight access areas
Extended length for greater versatility
Surgical-grade stainless steel construction

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.