Locking pliers set 3 pcs
714.09103
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
3-piece, including high-quality tool roll.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 10:57 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:57 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 3 |
| EAN | 4053479235165 |
Features
| Smooth-running release lever with spring mechanism |
| One-handed operation, pulling instead of pressing |
| Lock nut for locking clamping width |
| Tough nickel coating |
| 008.DKIT | DRIVE PRODUCTS TOOL KIT 23PCS | qty 1 |
| 008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Review(s)
2021-02-22
I prefer the style without the lock nut on the adjuster screw for easier/quicker usage, although I am sure it will be useful at some point when the situation calls for it.