Ratchet combination wrench assortment 6 pieces
714.26350
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
Flexible ratchet head provides greater freedom for fingers and overcomes obstacles
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 11:08 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:08 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 6 |
| Contents | 8, 10, 12, 13, 17, 19 mm including plastic holder |
| EAN | 4052703451517 |
Contents
| 1 ratchet combination wrench in each of the following sizes: 8; 10; 12; 13; 17; 19 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-06-23
The best I ever bought.
2020-06-16
franck rockkkkkk!!! ;)
2020-06-05
Excellent for repairs and engine work, clears parts in tight spaces very well. Quality is excellent.