Temporarily out of stock in Vaughan, ON as of 6:37 AM.
2 pieces in stock at Mississauga, ON as of 6:37 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 5 L |
| Dilution Ratio (Grinding Steel and Non-Ferrous Met | 4-6% |
| Dilution Ratio (Machining Steel and Non-Ferrous Me | 6-10% |
| Refractometer Factor | 2.3 |
| Base | Mineral oil |
| Colour | Brown (concent.); semi-transparent emulsion |
| Flash point (oil) | N/A |
| Viscosity | 66 mm²/sec |
| Density at 20 °C | 0.989 g/cm³ |
| Water Hazard Class | 1 |
| pH Value | 8.9 (emulsion) |
| Shelf Life | 12 months (+5 to +40 °C) (+41 to 104 °F) |
| EAN | 4053479299464 |
| Low-foaming tendency makes it ideal to be used with soft-water |
| Excellent corrosion protection for tools and workpieces |
| Excellent lubricating capacities allowing for increased operating speeds and less friction |
| Boron-free, amine-free, chlorine-free, and formaldehyde-free |
| Light-to-medium weight steel, cast iron, aluminum alloys and non-ferrous metal chips |
| All lathes, grinders, and machining center equipment |