Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:19 PM.
| Attribute | Value |
|---|---|
| Contents | 287 g |
| Base | Mineral Oil |
| Colour | Brown-Yellow |
| Flash point (oil) | ~ 190 °C (374 °F) |
| Viscosity | 12 mm²/sec |
| Density at 20 °C | 0.889 g/cm³ |
| Shelf Life | 12 months (+5 to +40 °C) (+41 to 104 °F) |
| VOC compliant | No |
| EAN | 4045989508518 |
| Aerosol container |
| Universal use |
| Free of silicone, chlorine, resin and acid |
| Free of Paint Wetting Impairment Substances (PWIS) |
| Spray cools on contact |
| Protects tools |
| Good creeping properties |
| Excellent corrosion protection |
| Dissolves sticky residues & deposits |
| Good material compatibility |
| Creeps into tight spaces |
| Prevents welding of small material particles to cutting edge |
| Provides lasting protection against further formation of rust and corrosion |
| No re-treatment or preservation necessary |
| Gumming up of chips is prevented |