Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CUT+COOL PERFECT OIL 400 ML

893.050008 - UNSPSC 27112801
CUT+COOL PERFECT OIL (USE 893.050044) CUT+COOL PERFECT OIL (USE 893.050044)
CUT+COOL PERFECT OIL (USE 893.050044)

Delivery

No stock for delivery. -
0 Review(s)

High-performance cutting oil for heavy-duty machining and high cutting speeds

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:29 PM.

Product Details

Attribute Value
Contents 400 ml
Base Mineral oil with synth. Ester
Colour Yellow
Flash point (oil) ~ 170 °C (338 °F)
Viscosity 25 mm²/sec
Density at 20 °C 0.835 g/cm³
Water Hazard Class 1
pH Value N/A
Shelf Life 12 months (-10 to +50 °C) (+14 to 122 °F)
EAN 4050641104496

Features

Aerosol container
Free of chlorine, sulphur, phosphor, silicone and resin
Free of Paint Wetting Impairment Substances (PWIS)
Dual use as a lubricant and paste for heavy-duty machining
Great corrosion protection
Extremely resistant to high pressure

Benefits & Advantage

Horizontal and overhead applications can be executed with ease
Provides excellent results and safety for all materials and applications
Can be welded without cleaning when smaller quantities are used
Extends the life of tools
Easy machining of hard steels with maximum strength

Applications

Optimum use for all machining of all materials such as steel, high-alloy steel, aluminum, non-ferrous metals, titanium, hard metals, cast iron, etc

Notices

This information is only a recommendation based on our experience. Preliminary testing is required

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.