LOW TEMPERATURE SYNTHETIC GREASE 397GR
890.602
- UNSPSC 15121900
Delivery
In stock delivery from our warehouses.
A synthetic heavy-duty, multi-purpose lubricant with PTFE micro powder.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
12 pieces in stock at Vaughan, ON as of 10:04 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 10:04 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 397 g |
| Colour | Translucent White |
| Service Temperature Range | -43°C to 232°C (-45°F to 450°F) |
| NLGI Grade | 1.5 |
| EAN | 4045989840632 |
Features
| Product carries a synthetic base with added PTFE micro powder to make a lubricant with long lasting protection against friction, wear, rust and corrosion |
| Stable under extreme temperature conditions (from -43°C/-45°F up to 232°C/450°F). It will not melt, evaporate, separate or form gummy deposits due to temperature changes. |
| Impervious to salt water |
| Dielectric and compatible with most other greases |
| Does not contain silicone. Safe to be used in body shop environments |
| NSF H1 registered food grade lubricant |
| Environmentally friendly and biodegradable |
| Carries the Kosher certification |
Applications
Can be used in hubs, axles, chassis, shocks, springs, wheel bearings, fifth wheels, trailer and buddy bearings. Suitable for caliper assembly and as a bearing grease. Designed to be used in food processing equipment, dielectric applications as a battery protector, weight and fitness equipment, lawn movers, garage doors, snow blowers, sewing machines, garden and farm equipment
Documents & Videos
Review(s)
2019-09-11
The colour of the grease isnt true to the supplied photos. Works well though