Free Shipping : For every order of $350 or more with the promo code : FREESHIP

WHITE LITHIUM GREASE SPRAY PREMIUM 396 G

893.10411 - UNSPSC 15121902
WHITE LITHIUM GREASE SPRAY PREMIUM 396 G WHITE LITHIUM GREASE SPRAY PREMIUM 396 G
WHITE LITHIUM GREASE SPRAY PREMIUM 396 G

Delivery

In stock delivery from our warehouses.
0 Review(s)

All purpose white lubricant

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

11 pieces in stock at Vaughan, ON as of 5:22 AM. Directions. Call: (289) 474-5447

23 pieces in stock at Mississauga, ON as of 5:22 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 396 g
Container Type Aerosol
Colour White
Temperature Range -5 °C to +110 °C (23 F to +230 °F)
EAN 4053479845050

Features

Lubricates and protects against corrosion
Reduces friction and wear on all moving parts
Safe on paints and plastics
Water resistant
Withstands moisture and high heat
Good resistance to washout
Stainless and non-toxic
Temperature range: -5 °C to +110 °C (23 F to +230 °F)

Applications

Lubrication of door hinges hood latches, trunk latches, hatchback struts, seat tracks, jacks, winches, gear shift mechanisms, steering linkages, garage door and delivery truck door tracks. Ideal for all types of metal to metal lubrication

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.