Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SILICONE SPRAY GREASE 500 mL

893.223 - UNSPSC 15121902
SILICONE SPRAY GREASE  500 mL SILICONE SPRAY GREASE  500 mL
SILICONE SPRAY GREASE  500 mL

Delivery

In stock delivery from our warehouses.

White, extremely lubricant, water displacing and insulating silicone grease

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 500 ml
Colour Transparent
Temperature Range -40 °C to +300 °C (-40 °F to +572 °F)
EAN 4045989462827

Features

Outstanding sliding capability on almost all surfaces
Extremely high water-displacing properties
Very high electrical resistance, thus very good insulating properties (= 14.7 kV/mm)
Temperature resistance range from -40 °C to +300 °C (-40 °F to +572 °F)
Colour: transparent when sprayed, after application a white film of lubricant remains on the treated surface

Applications

Suitable for lubricating door bolts, glide rails, door and furniture hinges and drawers, etc. Also suitable for protection against moisture and corrosion in electrical components and wiring. Also ideal for lubricating switches.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-11
great product fast delivery
2020-10-14
GOOD QUALITY PRODUCT
2019-12-31
Heard product was great. Haven’t received it yet. Shipping very slow.