9 pieces in stock at Vaughan, ON as of 11:00 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 11:00 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 246 g |
| Colour | Bright White |
| EAN | 4045989594931 |
| Long life lubricating features |
| Outstanding material compatibility |
| Solid lubricant with PTFE |
| With special white pigmentation |
| Splash and saltwater resistant, withstands weak acids and alkaline solutions. |
| Contains no silicone, resin or acid |
| Excellent sealing behaviour against moisture and dirt. Therefore, top oxidation stability and extension of lubricating intervals. High corrosion protection property. |
| Excellent compatibility (plastic) |
| Behaves neutrally toward painted surfaces |
| After grease film tears off, PTFE takes over lubrication (emergency running property) |
| High thermal stability |
| Optimum recognition of lubrication points during maintenance and inspection |
Product not yet rated.