Free Shipping : For every order of $350 or more with the promo code : FREESHIP

LMS FLUID--FOOD SAFE LUBRICANT 344 G

893.107001 - UNSPSC 15121902
LMS FLUID--FOOD SAFE LUBRICANT 344 g USE 893.1076 LMS FLUID--FOOD SAFE LUBRICANT 344 g USE 893.1076
LMS FLUID--FOOD SAFE LUBRICANT 344 g USE 893.1076

Delivery

No stock for delivery. -

Physiologically safe special lubricant on a paraffin oil base.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 5:40 PM.

Product Details

Attribute Value
Contents 400 ml
Colour Colourless
Chemical basis Medicinal white oil according to DAB 102
Density at 20 °C 0.86 g/cm³
Temperature Range –20 °C to +145 °C (-4 °F to +293 °F)
Basic oil viscosity at 40 °C 70 mm²/s
Food Safe Yes
EAN 4045989957033

Features

Can be used in areas in which food is processed or stored.
NSF H1
In this context, the product may come into contact with foodstuffs for occasional, technically unavoidable reasons.
AOX and silicone-free
Tasteless and odourless
Approved by the Canadian Food Inspection Agency

Benefits & Advantage

Reduction of wear and friction
Excellent corrosion protection
Optimum, precise lubrication at defined lubrication points
Economical and sparing
Especially user-friendly and secure handling
Improved workplace safety and health protection
Free from mandatory warning symbols

Applications

For oil lubricating points on machines, conveying systems, gearboxes, plain bearings and anti-friction bearings as well as for use as a release agent and lubricant and for corrosion protection in the food, pharmaceutical, printing and paper industries. For the care and maintenance of stainless steel in breweries, bakeries, meat factories, industrial kitchens and hospitals.

Instructions

Clean the lubricating point and then apply where required. If used in areas in which food is processed or stored, only the technically minimum quantity necessary may be used.

Is Often Bought With

You Might Also Like

Review(s)

2021-06-16
Always quick delivery and great products from Wurth!