Free Shipping : For every order of $350 or more with the promo code : FREESHIP

LOCK CYLINDER SPRAY 50 mL

893.052 - UNSPSC 15121902
LOCK CYLINDER SPRAY 50 mL LOCK CYLINDER SPRAY 50 mL
LOCK CYLINDER SPRAY 50 mL

Delivery

In stock delivery from our warehouses.

Excellent creeping properties ensure very good moisture displacement

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 5:23 AM.

Product Details

Attribute Value
Contents 75 ml
Container Type Aerosol
EAN 4057709040673

Features

Contains corrosion protection additives
Resin and acid-free
Silicone-free

Benefits & Advantage

Prevents freezing in winter, as no moisture can accumulate
Provides permanent protection of locking mechanisms
Sensitive components are not attacked

Applications

For the care of all types of locks.

Instructions

Insert capillary tube in lock and spray briefly. Do not use together with powdered graphite.

Notices

Do not use together with powdered graphite. This information is only a recommendation based on our experience. Preliminary testing required.

Is Often Bought With

You Might Also Like

Review(s)

2021-09-27
Bon
2019-11-14
Facile d'utilisation. Bonne résistance