MULTI PLUS COBRA, MAINTENANCE OIL 354G
Delivery
High-performance, NSF-approved multifunctional spray.
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
17 pieces in stock at Vaughan, ON as of 12:38 PM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 12:38 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Content | 400 mL |
| Chemical Base | Synthetic oil |
| Colour | Yellowish |
| Temperature Range | -40 to 180 °C |
| Shelf Life | 24 months |
| Flash Point | 61 °C |
| Silicone-free | Yes |
| Acid-free | Yes |
| Resin-free | Yes |
| AOX-free | Yes |
| White/mineral oil free | Yes |
| EAN | 4065746334044 |
Features
| Universally applicable, high-performance multifunctional spray with very good lubricating properties. |
| Excellent creepability and water displacement also for use as rust remover, contact spray and long-term corrosion protection. |
| Wide operating temperature range and excellent performance at both low and high temperature conditions. |
| Free of microplastics |
| Silicone-, resin- and acid-free, n-hexane free |
Applications
Documents & Videos
Review(s)
Product not yet rated.